Skip Content

 
Glass-Filled Nylon Inline Vented Mini Ball Valve, MNPT x Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Glass-Filled Nylon Inline Vented Mini Ball Valve, MNPT x Tube

Technical Specs

  • Item Vented Mini Ball Valve 
  • Body Material Glass-Filled Nylon 
  • Valve Structure 1-Piece 
  • Body Style Inline 
  • Connection Type MNPT x Push 
  • Max. Pressure 145 psi CWP 
  • Seat Material Buna-N 
  • Ball Material Nickel-Plated Brass 
  • Temp. Range -4 Degrees to 175 Degrees F 
Pipe Size
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
7915 56 11
1/8"
1/4"

$31.45 / each

Enter location to check availability
Catalog Page #  3212 

Price $31.45 / each

Technical Specs

  • Item Vented Mini Ball Valve
  • Body Material Glass-Filled Nylon
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/8"
  • Tube Size 1/4"
  • Connection Type MNPT x Push
  • Max. Pressure 145 psi CWP
  • Seat Material Buna-N
  • Ball Material Nickel-Plated Brass
  • Temp. Range -4 Degrees to 175 Degrees F
7915 56 14
1/4"
1/4"

$33.55 / each

Enter location to check availability
Catalog Page #  3212 

Price $33.55 / each

Technical Specs

  • Item Vented Mini Ball Valve
  • Body Material Glass-Filled Nylon
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Tube Size 1/4"
  • Connection Type MNPT x Push
  • Max. Pressure 145 psi CWP
  • Seat Material Buna-N
  • Ball Material Nickel-Plated Brass
  • Temp. Range -4 Degrees to 175 Degrees F
7915 60 14
1/4"
3/8"

$25.45 / each

Enter location to check availability
Catalog Page #  3212 

Price $25.45 / each

Technical Specs

  • Item Vented Mini Ball Valve
  • Body Material Glass-Filled Nylon
  • Valve Structure 1-Piece
  • Body Style Inline
  • Pipe Size 1/4"
  • Tube Size 3/8"
  • Connection Type MNPT x Push
  • Max. Pressure 145 psi CWP
  • Seat Material Buna-N
  • Ball Material Nickel-Plated Brass
  • Temp. Range -4 Degrees to 175 Degrees F
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More

Alternate Search Terms