Skip Content

 
Glass-Filled Nylon Inline Mini Ball Valve, Tube x Tube close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Glass-Filled Nylon Inline Mini Ball Valve, Tube x Tube

Technical Specs

  • Item Mini Ball Valve 
  • Body Material Glass-Filled Nylon 
  • Valve Structure 1-Piece 
  • Body Style Inline 
  • Port Full 
  • Connection Type Push x Push 
  • Max. Pressure 145 psi CWP 
  • Seat Material Graphite Impregnated Polyamide 
  • Ball Material Nickel-Plated Brass 
  • Temp. Range -4 Degrees to 175 Degrees F 
  • Handle Material Technical Polymer 
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
2 Products
Compare /
Item #
Mfr.
Model #
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
7913 56 00
1/4"

$24.99 / each

Enter location to check availability
Catalog Page #  3212 

Price $24.99 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Glass-Filled Nylon
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 1/4"
  • Port Full
  • Connection Type Push x Push
  • Max. Pressure 145 psi CWP
  • Seat Material Graphite Impregnated Polyamide
  • Ball Material Nickel-Plated Brass
  • Temp. Range -4 Degrees to 175 Degrees F
  • Handle Material Technical Polymer
7913 60 00
3/8"

$33.50 / each

Enter location to check availability
Catalog Page #  3212 

Price $33.50 / each

Technical Specs

  • Item Mini Ball Valve
  • Body Material Glass-Filled Nylon
  • Valve Structure 1-Piece
  • Body Style Inline
  • Tube Size 3/8"
  • Port Full
  • Connection Type Push x Push
  • Max. Pressure 145 psi CWP
  • Seat Material Graphite Impregnated Polyamide
  • Ball Material Nickel-Plated Brass
  • Temp. Range -4 Degrees to 175 Degrees F
  • Handle Material Technical Polymer
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More