Skip Content

 
Female Bulkhead close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Bulkhead

LEGRIS


Technical Specs

  • Fittings Sub-CategoryAdapters 
  • ItemFemale Bulkhead 
  • Max. Pressure290 psi 
BrandLEGRIS 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Select items to compareView Compare
5 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
Hex Size
Availability
Price
Qty
3136 16 17
Metal
Nickel Plated Brass
Tube x BSPP
16mm
3/8"
29mm

$41.50 / each

Bulkhead Female Connector,16mm x 3/8 In
Catalog Page #  3983 

Price: $41.50 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemFemale Bulkhead
  • Basic MaterialMetal
  • Body MaterialNickel Plated Brass
  • Connection TypeTube x BSPP
  • Tube Size16mm
  • Pipe Size3/8"
  • Max. Pressure290 psi
  • Hex Size29mm
3136 16 21
Metal
Nickel Plated Brass
Tube x BSPP
16mm
1/2"
29mm

$42.40 / each

Bulkhead Female Connector,16mm x 1/2 In
Catalog Page #  3983 

Price: $42.40 / each

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemFemale Bulkhead
  • Basic MaterialMetal
  • Body MaterialNickel Plated Brass
  • Connection TypeTube x BSPP
  • Tube Size16mm
  • Pipe Size1/2"
  • Max. Pressure290 psi
  • Hex Size29mm
3036 04 14
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x FNPT
5/32"
1/4"
16mm

$116.25 / pkg. of 10

Female Bulkhead Connector,5/32In OD,PK10
Catalog Page #  3983 

Price: $116.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemFemale Bulkhead
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size5/32"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size16mm
3036 56 14
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x FNPT
1/4"
1/4"
17mm

$98.95 / pkg. of 10

Female Bulkhead Connector,1/4In OD,PK 10
Catalog Page #  3983 

Price: $98.95 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemFemale Bulkhead
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size1/4"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size17mm
3036 60 18
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x FNPT
3/8"
3/8"
22mm

$133.35 / pkg. of 10

Female Bulkhead Connector,3/8In OD,PK 10
Catalog Page #  3983 

Price: $133.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryAdapters
  • ItemFemale Bulkhead
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x FNPT
  • Tube Size3/8"
  • Pipe Size3/8"
  • Max. Pressure290 psi
  • Hex Size22mm