Skip Content

 
Female Adapter close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Female Adapter


Technical Specs

  • Fittings Sub-Category Adapters 
  • Item Female Adapter 
  • Basic Material Metal 
  • Body Material Nickel Plated Brass 
  • Connection Type Tube x BSPP 
  • Max. Pressure 290 psi 
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
4 Products
Compare /
Product #
Mfr.
Model #
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
3614 06 10
6mm
1/8"
14mm

$11.60 / each

Enter location to check availability
Catalog Page #  3558 

Price $11.60 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 14mm
3614 06 13
6mm
1/4"
17mm

$9.48 / each

Enter location to check availability
Catalog Page #  3558 

Price $9.48 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 6mm
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Hex Size 17mm
3614 08 10
8mm
1/8"
15mm

$11.32 / each

Enter location to check availability
Catalog Page #  3558 

Price $11.32 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 8mm
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 15mm
3614 08 13
8mm
1/4"
17mm

$10.23 / each

Enter location to check availability
Catalog Page #  3558 

Price $10.23 / each

Technical Specs

  • Fittings Sub-Category Adapters
  • Item Female Adapter
  • Basic Material Metal
  • Body Material Nickel Plated Brass
  • Connection Type Tube x BSPP
  • Tube Size 8mm
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Hex Size 17mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More