Skip Content

 
Extended Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Extended Elbow, 90 Degrees

LEGRIS


Technical Specs

  • Fittings Sub-CategoryElbows 
  • ItemExtended Elbow, 90 Degrees 
  • Max. Pressure290 psi 
BrandLEGRIS 
Basic Material
Please Select
Body Material
Please Select
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Stem OD
Please Select
Hex Size
Please Select
Select items to compareView Compare
16 Products
Compare /
Item #
Mfr.
Model #
Basic Material
Body Material
Connection Type
Tube Size
Pipe Size
Stem OD
Availability
Price
Qty
3184 53 00
Plastic
Glass Filled Nylon
Tube x Stem
1/8"
1/8"

Limited Quantity Available

$5.60 / pkg. of 10

Extended Plug-In Tee,1/8 In,PK 10
Catalog Page #  3983 

Clearance Price:
$5.60 / pkg. of 10

Price: $35.65 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube x Stem
  • Tube Size1/8"
  • Stem OD1/8"
  • Max. Pressure290 psi
3184 04 00
Plastic
Glass Filled Nylon
Tube x Stem
5/32" or 4mm
5/32" or 4mm

$40.50 / pkg. of 10

Extended Plug-In Elbow,4mm,PK 10
Catalog Page #  3983 

Price: $40.50 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube x Stem
  • Tube Size5/32" or 4mm
  • Stem OD5/32" or 4mm
  • Max. Pressure290 psi
3184 56 00
Plastic
Glass Filled Nylon
Tube x Stem
1/4"
1/4"

$37.60 / pkg. of 10

Extended Plug-In Elbow,1/4 In,PK 10
Catalog Page #  3983 

Price: $37.60 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube x Stem
  • Tube Size1/4"
  • Stem OD1/4"
  • Max. Pressure290 psi
3184 08 00
Plastic
Glass Filled Nylon
Tube x Stem
5/16" or 8mm
5/16" or 8mm

$58.05 / pkg. of 10

Extended PlugIn Elbow,5/16In or 8mm,PK10
Catalog Page #  3983 

Price: $58.05 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube x Stem
  • Tube Size5/16" or 8mm
  • Stem OD5/16" or 8mm
  • Max. Pressure290 psi
3129 53 11
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
1/8"
1/8"

$85.10 / pkg. of 10

Extended Male Elbow,1/8 In NPT,PK 10
Catalog Page #  3982 

Price: $85.10 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/8"
  • Pipe Size1/8"
  • Max. Pressure290 psi
3129 04 11
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
5/32" or 4mm
1/8"

$109.00 / pkg. of 10

Extended Male Elbow,1/8 In NPT,PK 10
Catalog Page #  3982 

Price: $109.00 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size5/32" or 4mm
  • Pipe Size1/8"
  • Max. Pressure290 psi
3129 04 14
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
5/32" or 4mm
1/4"

$141.10 / pkg. of 10

Extended Male Elbow,1/4 In MNPT,PK 10
Catalog Page #  3982 

Price: $141.10 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size5/32" or 4mm
  • Pipe Size1/4"
  • Max. Pressure290 psi
3169 04 20
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
5/32" or 4mm
10-32

$89.60 / pkg. of 10

Male Elbow Ext 90 D,4mmODx10-32,PK10
Catalog Page #  3982 

Price: $89.60 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size5/32" or 4mm
  • Pipe Size10-32
  • Max. Pressure290 psi
  • Hex Size8mm
3129 56 11
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
1/4"
1/8"

$70.60 / pkg. of 10

Extended Male Elbow,1/4 In OD,PK 10
Catalog Page #  3982 

Price: $70.60 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size1/8"
  • Max. Pressure290 psi
  • Hex Size11mm
3129 56 14
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
1/4"
1/4"

$72.45 / pkg. of 10

Extended Male Elbow,1/4 In OD,PK 10
Catalog Page #  3982 

Price: $72.45 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size14mm
3129 56 18
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
1/4"
3/8"

$113.10 / pkg. of 10

Extended Male Elbow,3/8 In NPT,PK 10
Catalog Page #  3982 

Price: $113.10 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/4"
  • Pipe Size3/8"
  • Max. Pressure290 psi
3129 08 11
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
5/16" or 8mm
1/8"

$136.85 / pkg. of 10

Extended Male Elbow,1/8 In NPT,PK 10
Catalog Page #  3982 

Price: $136.85 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size5/16" or 8mm
  • Pipe Size1/8"
  • Max. Pressure290 psi
3129 08 14
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
5/16" or 8mm
1/4"

$148.25 / pkg. of 10

Extended Male Elbow,1/4 In NPT,PK 10
Catalog Page #  3982 

Price: $148.25 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size5/16" or 8mm
  • Pipe Size1/4"
  • Max. Pressure290 psi
3129 60 11
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
3/8"
1/8"

$123.35 / pkg. of 10

Extended Male Elbow,1/8 In NPT,PK 10
Catalog Page #  3982 

Price: $123.35 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size3/8"
  • Pipe Size1/8"
  • Max. Pressure290 psi
3129 60 14
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
3/8"
1/4"

$103.10 / pkg. of 10

Extended Male Elbow,3/8 In OD,PK 10
Catalog Page #  3982 

Price: $103.10 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size3/8"
  • Pipe Size1/4"
  • Max. Pressure290 psi
  • Hex Size17mm
3129 60 18
Plastic/Metal Combination
Glass Filled Nylon and Nickel Plated Brass
Tube x MNPT
1/2" x 3/8"
3/8"

$123.10 / pkg. of 10

Extended Male Elbow,3/8 In OD,PK 10
Catalog Page #  3982 

Price: $123.10 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryElbows
  • ItemExtended Elbow, 90 Degrees
  • Basic MaterialPlastic/Metal Combination
  • Body MaterialGlass Filled Nylon and Nickel Plated Brass
  • Connection TypeTube x MNPT
  • Tube Size1/2" x 3/8"
  • Pipe Size3/8"
  • Max. Pressure290 psi
  • Hex Size18mm