Skip Content

 
Equal Cross close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Equal Cross


Technical Specs

  • Fittings Sub-CategoryCrosses 
  • ItemEqual Cross 
  • Basic MaterialPlastic 
  • Connection TypeTube 
  • Max. Pressure290 psi 
Body Material
Please Select
Tube Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
Select items to compareView Compare
4 Products
Compare /
Product #
Mfr.
Model #
Body Material
Tube Size
Price
Qty
Please use Qty box to add item(s) to cart.
3107 56 00
Glass Filled Nylon
1/4"

$64.75 / pkg. of 5

Enter location to check availability
Equal Cross,Outside Dia 1/4 In,PK5
Catalog Page #  3984 

Price $64.75 / pkg. of 5

Technical Specs

  • Fittings Sub-CategoryCrosses
  • ItemEqual Cross
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size1/4"
  • Max. Pressure290 psi
3107 08 00
Glass Filled Nylon
5/16" or 8mm

$88.00 / pkg. of 10

Enter location to check availability
Equal Cross,5/16 In Or 8mm,PK10
Catalog Page #  3984 

Price $88.00 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCrosses
  • ItemEqual Cross
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size5/16" or 8mm
  • Max. Pressure290 psi
3107 06 00
Glass Filled Nylon
6mm

$121.45 / pkg. of 10

Enter location to check availability
Equal Cross,Outside Dia 6mm,PK10
Catalog Page #  3984 

Price $121.45 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCrosses
  • ItemEqual Cross
  • Basic MaterialPlastic
  • Body MaterialGlass Filled Nylon
  • Connection TypeTube
  • Tube Size6mm
  • Max. Pressure290 psi
3107 04 06
Nylon
4mm x 6mm

$48.20 / pkg. of 10

Enter location to check availability
Equal Cross 4mm OD x 6mm OD,PK10
Catalog Page #  3984 

Clearance Price $48.20 / pkg. of 10

Price $140.40 / pkg. of 10

Technical Specs

  • Fittings Sub-CategoryCrosses
  • ItemEqual Cross
  • Basic MaterialPlastic
  • Body MaterialNylon
  • Connection TypeTube
  • Tube Size4mm x 6mm
  • Max. Pressure290 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More