Skip Content

 
Compact Elbow, 90 Degrees close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Compact Elbow, 90 Degrees

Technical Specs

  • Fittings Sub-Category Elbows 
  • Item Compact Elbow, 90 Degrees 
  • Basic Material Metal 
  • Body Material 316 Stainless Steel 
  • Max. Pressure 290 psi 
Connection Type
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Hex Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
13 Products
Compare /
Item #
Mfr.
Model #
Connection Type
Tube Size
Pipe Size
Hex Size
Price
Qty
Please use Qty box to add item(s) to cart.
3899 04 19
Tube x Male
4mm
M5 x 0.8
10mm

$97.70 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $97.70 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x Male
  • Tube Size 4mm
  • Pipe Size M5 x 0.8
  • Max. Pressure 290 psi
  • Hex Size 10mm
3889 04 11
Tube x MNPT
5/32" or 4mm
1/8"
13mm

$118.70 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $118.70 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 5/32" or 4mm
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 13mm
3889 56 11
Tube x MNPT
1/4"
1/8"
13mm

$140.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $140.00 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 13mm
3889 56 14
Tube x MNPT
1/4"
1/4"
14mm

$157.25 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $157.25 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Hex Size 14mm
3889 08 11
Tube x MNPT
5/16" or 8mm
1/8"
13mm

$170.25 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $170.25 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 5/16" or 8mm
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 13mm
3889 08 14
Tube x MNPT
5/16" or 8mm
1/4"
14mm

$131.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $131.00 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 5/16" or 8mm
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Hex Size 14mm
3889 60 14
Tube x MNPT
3/8"
1/4"
17mm

$264.50 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $264.50 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Hex Size 17mm
3889 60 18
Tube x MNPT
3/8"
3/8"
19mm

$268.50 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $268.50 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 3/8"
  • Pipe Size 3/8"
  • Max. Pressure 290 psi
  • Hex Size 19mm
3889 62 18
Tube x MNPT
1/2"
3/8"
22mm

$318.25 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $318.25 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 3/8"
  • Max. Pressure 290 psi
  • Hex Size 22mm
3889 62 22
Tube x MNPT
1/2"
1/2"
22mm

$339.75 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $339.75 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 1/2"
  • Pipe Size 1/2"
  • Max. Pressure 290 psi
  • Hex Size 22mm
3889 10 14
Tube x MNPT
10mm
1/4"
17mm

$201.25 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $201.25 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 10mm
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Hex Size 17mm
3889 06 11
Tube x MNPT
6mm
1/8"
13mm

$131.15 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $131.15 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size 1/8"
  • Max. Pressure 290 psi
  • Hex Size 13mm
3889 06 14
Tube x MNPT
6mm
1/4"
14mm

$139.30 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $139.30 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Elbows
  • Item Compact Elbow, 90 Degrees
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube x MNPT
  • Tube Size 6mm
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
  • Hex Size 14mm
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More