Skip Content

1/4" x 1/4" Meter Input Check Valve, Nylon and Nickel Plated Brass, Tube x MNPT Connection Type close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

1/4" x 1/4" Meter Input Check Valve, Nylon and Nickel Plated Brass, Tube x MNPT Connection Type

Price $26.05 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 19H008
  • Mfr. Model # 7985 56 14
  • UNSPSC # 40141622
  • Catalog Page # 3212
  • Shipping Weight 0.05 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Function Fittings

• Metric valves have BSPP threads
Compact push-to-connect valves include both an internal and external hex for easy, tool-free tightening and assembly. Nylon and nickel-plated brass construction, except where noted. Polypropylene push button and Buna nitrile elastomer seals for leak-free connections. For use with polyurethane, polyethylene, or PTFE tubing.
Meter Input Check Valves

• Pressure range: 15 to 145 psi? Max. temp.: 158°F
Valves are compact, lightweight, and allow air to pass in 1 direction while blocking air flow in the other. 7 psi will overcome the spring pressure.

View More

Technical Specs

  • Item Meter Input Check Valve
  • Material of Construction Nylon and Nickel Plated Brass
  • Size 1/4" x 1/4"
  • Connection Type Tube x MNPT
  • Length 1-27/64"
  • Width 5/8"
  • Overall Height 1-27/64"
  • Cracking Pressure 3.6 psi
  • Max. Temp. 158 Degrees F
  • Seat Material Nitrile
  • Seal Material Nitrile
  • Hex Size 3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.