Skip Content

 
Bulkhead Union close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Bulkhead Union


Technical Specs

  • Fittings Sub-Category Unions 
  • Item Bulkhead Union 
  • Connection Type Tube 
  • Max. Pressure 290 psi 
Basic Material
Please Select
Body Material
Please Select
Tube Size
Please Select
Pipe Size
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEGRIS 
Select items to compare View Compare
6 Products
Compare /
Product #
Mfr.
Model #
Basic Material
Body Material
Tube Size
Pipe Size
Price
Qty
Please use Qty box to add item(s) to cart.
3816 56 00
Metal
316 Stainless Steel
1/4"
1/4"

$225.25 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $225.25 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 1/4"
  • Pipe Size 1/4"
  • Max. Pressure 290 psi
3816 60 00
Metal
316 Stainless Steel
3/8"

$245.00 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $245.00 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 3/8"
  • Max. Pressure 290 psi
3816 10 00
Metal
316 Stainless Steel
10mm

$138.20 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $138.20 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 10mm
  • Max. Pressure 290 psi
3816 04 00
Metal
316 Stainless Steel
4mm

$30.34 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Clearance Price $30.34 / pkg. of 2

Price $101.90 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 4mm
  • Max. Pressure 290 psi
3816 08 00
Metal
316 Stainless Steel
8mm

$119.50 / pkg. of 2

Enter location to check availability
Catalog Page #  NA

Price $119.50 / pkg. of 2

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Metal
  • Body Material 316 Stainless Steel
  • Connection Type Tube
  • Tube Size 8mm
  • Max. Pressure 290 psi
3116 55 00
Plastic
Nylon
3/16"

$19.70 / pkg. of 10

Enter location to check availability
Catalog Page #  NA

Clearance Price $19.70 / pkg. of 10

Price $63.20 / pkg. of 10

Technical Specs

  • Fittings Sub-Category Unions
  • Item Bulkhead Union
  • Basic Material Plastic
  • Body Material Nylon
  • Connection Type Tube
  • Tube Size 3/16"
  • Max. Pressure 290 psi
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More