Skip Content

 
Pistol Grip Air Gun, Lever close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pistol Grip Air Gun, Lever


Technical Specs

  • Item Air Gun 
  • Body Style Pistol Grip 
  • Trigger Lever 
  • Body Material Nylon 
  • Inlet Size 1/4" (F)NPT 
  • Outlet Size 1/8" (F)NPT 
  • Nozzle Safety 
  • Output 90 psi 
  • Max. dBA 87 
  • Air Consumption 13 scfm 
Extension Size
Please Select
Nozzle Length
Please Select
Overall Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
Shop Items By
  • Clearance Items 
Select items to compare View Compare
2 Products
Compare /
Product #
Mfr.
Model #
Extension Size
Nozzle Length
Overall Length
Price
Qty
Please use Qty box to add item(s) to cart.
AG32-BG
12"
12"
17"

$4.60 / each

Enter location to check availability
Catalog Page #  3153 

Clearance Price $4.60 / each

Price $30.70 / each

Technical Specs

  • Item Air Gun
  • Body Style Pistol Grip
  • Trigger Lever
  • Body Material Nylon
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/8" (F)NPT
  • Extension Size 12"
  • Nozzle Safety
  • Nozzle Length 12"
  • Output 90 psi
  • Max. dBA 87
  • Air Consumption 13 scfm
  • Overall Length 17"
AG31-BG
1-1/2"
7-1/2"

$17.03 / each

Enter location to check availability
Catalog Page #  3153 

Clearance Price $17.03 / each

Price $17.93 / each

Technical Specs

  • Item Air Gun
  • Body Style Pistol Grip
  • Trigger Lever
  • Body Material Nylon
  • Inlet Size 1/4" (F)NPT
  • Outlet Size 1/8" (F)NPT
  • Nozzle Safety
  • Nozzle Length 1-1/2"
  • Output 90 psi
  • Max. dBA 87
  • Air Consumption 13 scfm
  • Overall Length 7-1/2"
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More