Skip Content

Pistol Grip Air Gun Kit, Lever close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Pistol Grip Air Gun Kit, Lever

LEGACY

Technical Specs

  • ItemAir Gun Kit 
  • Body StylePistol Grip 
  • TriggerLever 
  • Inlet Size1/4" (F)NPT 
Shop Items By:Clearance Items 
Body Material
Please Select
Outlet Size
Please Select
Nozzle
Please Select
Output
Please Select
Max. dBA
Please Select
Air Consumption
Please Select
Overall Length
Please Select
Item #Body MaterialOutlet SizeNozzleOutputMax. dBAAir ConsumptionAvailabilityPrice Qty
1TJE1Acetyl PlasticM14 x 1" (F)NPTStandard29 psi798 scfm

Clearance - Limited Quantity Available

$104.90 / each

1KUF5Nylon360 Degrees Rotatable, Inflator70 psi8713 scfm

Clearance - Limited Quantity Available

$24.89 / each

Adding More Products