Skip Content

Free Standing Hose Reel,Polypropylene close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Free Standing Hose Reel, Polypropylene

Clearance Price $95.00 / each

Price $209.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3BA14
  • Mfr. Model # L8346
  • NSN # 4930-01-328-5680
  • UNSPSC # 40142121
  • Catalog Page # N/A
  • Shipping Weight 25.2 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemFree Standing Hose Reel
  • ConstructionPolypropylene
  • Reel Dia.19-1/4"
  • Reel Width10-3/4"
  • Hose Cap. 5/8-In. I.D.50 ft.
  • Number of Wheels0
  • FeaturesSelf Retracting Reel, Handles Temperature from 40 to 70 Degrees F, Working Pressure of 140 psi, 135 Degrees Swivel, and Latches in 3 ft. Intervals
  • Includes5 ft. Leader Hose
  • ColorSilver
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Repair Parts

Displaying repair parts for model:
  • L8347

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
Has staff answer
 
1 answer

Is this made to withstand outdoor weather?

2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about JakeP is loaded.
Additional information about JakeP could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
As the application of this item is for lawn and garden I assume it was intended out outside use/wear and tear.
2 years, 6 months ago
by
Read all my Q&A
 
Please wait while more information about AngieO is loaded.
Additional information about AngieO could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-06-29T19:42:17.394-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3BA14, prod, sort_default
1 of 1
  • 2015-06-29T19:42:17.396-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_3BA14, prod, sort_default
1 of 1