ARO Interchange Coupler Plug close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

ARO Interchange Coupler Plug

LEGACY

Technical Specs

  • Item:Quick Coupler Plug 
  • Interchange Type:ARO 
Shop Items By:Clearance Items 
Material
Please Select
Hose Connection
Please Select
Pipe Size
Please Select
Body Size
Please Select

close Did you know that ...

You can find the right products faster by using the drop down filters above. Go there — now.

Product #MaterialHose ConnectionPipe SizeBody SizeAvailabilityPrice Qty
1KEC1304 Stainless Steel(F)NPT1/4"1/4"

Clearance - Limited Quantity Available

$6.23 / each

1KEC2304 Stainless Steel(F)NPT3/8"1/4"

Clearance - Limited Quantity Available

$6.23 / each

1KEC4304 Stainless Steel(M)NPT1/4"1/4"

Clearance - Limited Quantity Available

$4.88 / each

1KEC5304 Stainless Steel(M)NPT3/8"1/4"

Clearance - Limited Quantity Available

$4.96 / each

1KEC7304 Stainless Steel(M)NPT3/8"3/8"

Clearance - Limited Quantity Available

$13.23 / each

1KEC6304 Stainless Steel(M)NPT1/2"1/4"

Clearance - Limited Quantity Available

$4.96 / each

1KEC8304 Stainless Steel(M)NPT1/2"3/8"

Clearance - Limited Quantity Available

$4.85 / each

1HML2Steel(F)NPT1/4"1/4"

Clearance - Limited Quantity Available

$0.98 / each

1HML1Steel(M)NPT1/8"1/4"

Clearance - Limited Quantity Available

$0.98 / each

Adding More Products