Skip Content

Grease Gun,Pistol Grip Handle,7000 psi close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Grease Gun, Pistol Grip Handle, 7000 psi

Price $47.30 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 14R878
  • Mfr. Model # L1175L-GRA
  • UNSPSC # 27112901
  • Catalog Page # N/A
  • Shipping Weight 3.13 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Grease Gun
  • Grease Gun Handle Style Pistol Grip
  • Grease Gun Fill Cartridge, Bulk, Filler Pump
  • Cartridge Capacity 14-1/2 oz.
  • Bulk Capacity 16 oz.
  • Max. Operating Pressure 7000 psi
  • Strokes for 1-Oz. Output 30
  • Tube Color Gray
  • Tube Material Metal
  • Nozzle Extension Type Flex Hose
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Hose Length 12"
  • Tool Length 15-1/4"
  • Variable Stroke / Full Stroke Variable Stroke
  • Volume Per Stroke 0.03 oz.
  • For Use With Up to and Including NLGI 2 Greases
  • Application For 14 1/2 oz Cartridge, 16 oz Bulk
  • Features Lock-n-Load barrel system
  • Includes Flexible extension
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Rated 1 out of 5 by 1reviewer.
Rated 1 out of 5 by This thing is a hunk of junk. It leaks grease everywhere. Learn from my mistake and don't buy it. June 9, 2015
  • 2016-02-06 T20:00:58.846-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_1, tr_1
  • loc_en_US, sid_14R878, prod, sort_default
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.