Skip Content

Washdown Motor,3 Ph,TENV,1/2 HP,1725 rpm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Washdown Motor, 3 Ph, TENV, 1/2 HP, 1725 rpm

Price $1,078.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4YED7
  • Mfr. Model # 117119.00
  • UNSPSC # 26101612
  • Catalog Page # 35
  • Shipping Weight 42.17 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemWashdown Motor
  • Motor ApplicationWashdown
  • Motor Design3-Phase
  • Motor Enclosure DesignTotally Enclosed Nonventilated
  • HP1/2
  • Nameplate RPM1725
  • Frame56C
  • NEMA DesignB
  • Motor Shaft RotationCW/CCW
  • Voltage208-230/460
  • Full Load Amps1.7-1.6/0.8
  • Phase3
  • Hz60/50
  • Motor Mounting TypeFace/Base
  • BearingsBall
  • Frame MaterialStainless Steel
  • Thermal ProtectionNone
  • Service Factor1.15
  • Max. Ambient Temp.40 Degrees C
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • Motor Shaft DesignKeyed
  • Body Dia.6-9/16"
  • Length Less Shaft8-7/8"
  • Overall Length10-3/4"
  • Insulation ClassF
  • RPM Range1701-1800
  • DutyContinuous
  • Shaft Material303 Stainless Steel
  • Conduit BoxOversized Stainless Steel BICB and Threaded Cover with O Ring
  • Drain PlugsNone
  • EndshieldsStainless Steel
  • Nominal Efficiency78.5%
  • ApplicationChemical Processing
  • IncludesFrame, Base, Conduit Box Cover Endshields and Bearing Carrier Cover
  • StandardsUL Recognized (E57948), CSA Certified (LR33543), CSA Energy Efficiency Verification Program (EEV 78720-1), BISSC (769)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Stainless Steel Encapsulated 3-Phase Washdown Motors
• Service factor: 1.15 Insulation: Class F Inverter rated, see table footnotes for details Max. ambient: 40°C Thermal protection: none Bearings: sealed ball Rotation: CW/CCW
Feature Hydro Sealed System HS2 that protects from the “outside-in” to reduce entrance points of contamination. Design minimizes exterior hardware and reduces surfaces that may trap application elements. Screw-on conduit box covers with O-rings for sealing. Suitable for use in food processing and pharmaceutical applications as well as in beverage, bottling and sewage treatment plants.
UL Recognized, CSA Certified, BISSC Certified.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.