Skip Content

50 Hz Motor,1/2 HP,1425,110/220v,56,TEFC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

50 Hz Motor, 1/2 HP, 1425,110/220v, 56, TEFC

Price $325.75 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4GUE8
  • Mfr. Model # 110064.00
  • UNSPSC # 26101602
  • Catalog Page # N/A
  • Shipping Weight 26.83 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item50 Hz Motor
  • Motor ApplicationGeneral Application
  • Motor DesignCapacitor-Start
  • Motor Enclosure DesignTotally Enclosed Fan-Cooled
  • HP1/2
  • Number of Speeds1
  • Nameplate RPM1425
  • Voltage110/220
  • Hz50
  • Phase1
  • Full Load Amps8.2/4.1
  • Frame56
  • Motor Mounting TypeRigid Base
  • Motor Mounting PositionAll Angle
  • Thermal ProtectionNone
  • Insulation ClassB
  • Service Factor1.00
  • BearingsBall
  • Motor Shaft RotationCW/CCW
  • Motor Shaft DesignKeyed
  • Ambient Temperature40 Degrees C
  • Shaft Dia.5/8"
  • Shaft Length1-7/8"
  • Length Less Shaft9-3/4"
  • RPM Range1401-1500
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.