Skip Content

LED Lamp, PAR38 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, PAR38

LEDNOVATION


Technical Specs

  • Overall Lamp ShapePAR/BR 
  • Lamp ShapePAR38 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableDimmable 
  • Lamp TypeReflector-PAR 
  • LED Replacement For90W INC/22W CFL 
  • Base TypeMedium Screw (E26) 
  • Initial Lumens1200 
BrandLEDNOVATION 
Watts
Please Select
Color Temp.
Please Select
Light Color
Please Select
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
Watts
Color Temp.
Light Color
Availability
Price
Qty
LEDH-PAR38-90-1-30D-INF
19.0
3000K
Warm White

Clearance - Limited Quantity Available

$45.00 / each

LED Lamp,PAR38,E26,19.0W,3000K
Catalog Page #  661 

Clearance Price:
$45.00 / each

Price: $50.00 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR38
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-PAR
  • LED Replacement For90W INC/22W CFL
  • Base TypeMedium Screw (E26)
  • Watts19.0
  • Color Temp.3000K
  • Light ColorWarm White
  • Initial Lumens1200
LEDH-PAR38-90-1-27D-INF
19.2
2700K
Soft White

Clearance - Limited Quantity Available

$37.43 / each

LED Lamp,PAR38,E26,19.2W,2700K
Catalog Page #  661 

Clearance Price:
$37.43 / each

Price: $50.00 / each

Technical Specs

  • Overall Lamp ShapePAR/BR
  • Lamp ShapePAR38
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-PAR
  • LED Replacement For90W INC/22W CFL
  • Base TypeMedium Screw (E26)
  • Watts19.2
  • Color Temp.2700K
  • Light ColorSoft White
  • Initial Lumens1200