Skip Content

 
LED Lamp, MR16 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, MR16

LEDNOVATION


Technical Specs

  • Overall Lamp ShapeMR/JDR 
  • Lamp ShapeMR16 
  • ItemLED Lamp 
  • Dimmable / Non-DimmableDimmable 
  • Lamp TypeReflector-MR 
  • Base Type2-Pin (GU5.3) 
  • Color Temp.3000K 
Shop Items By:Clearance Items 
LED Replacement For
Please Select
Watts
Please Select
Initial Lumens
Please Select
Select items to compareView Compare
3 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Watts
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
LED-MR16-35-12WD-IF
35W INC/8W CFL
6
324

Limited Quantity Available

$26.10 / each

LED Light Bulb,MR16,2-Pin,12V,3000K,35D
Catalog Page #  NA

$26.10 / each

$29.00 / each

Technical Specs

  • Overall Lamp ShapeMR/JDR
  • Lamp ShapeMR16
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-MR
  • LED Replacement For35W INC/8W CFL
  • Base Type2-Pin (GU5.3)
  • Watts6
  • Color Temp.3000K
  • Initial Lumens324
LED-MR16-50-12-30D-IS
50W INC/12W CFL
7.9
450

Limited Quantity Available

$36.90 / each

LED Light Bulb,MR16,2-Pin,12V,3000K,11D
Catalog Page #  NA

$36.90 / each

$41.00 / each

Technical Specs

  • Overall Lamp ShapeMR/JDR
  • Lamp ShapeMR16
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-MR
  • LED Replacement For50W INC/12W CFL
  • Base Type2-Pin (GU5.3)
  • Watts7.9
  • Color Temp.3000K
  • Initial Lumens450
LED-MR16-50-12-30D-INF
50W INC/12W CFL
7.9
525

Limited Quantity Available

$36.90 / each

LED Light Bulb,MR16,2-Pin,12V,3000K,24D
Catalog Page #  NA

$36.90 / each

$41.00 / each

Technical Specs

  • Overall Lamp ShapeMR/JDR
  • Lamp ShapeMR16
  • ItemLED Lamp
  • Dimmable / Non-DimmableDimmable
  • Lamp TypeReflector-MR
  • LED Replacement For50W INC/12W CFL
  • Base Type2-Pin (GU5.3)
  • Watts7.9
  • Color Temp.3000K
  • Initial Lumens525