Skip Content

 
LED Lamp, A19 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

LED Lamp, A19


Technical Specs

  • Lamp ShapeA19 
  • Overall Lamp Shape
  • ItemLED Lamp 
  • Dimmable / Non-DimmableNon-Dimmable 
  • Lamp TypeA-Shape 
  • Base TypeMedium Screw (E26) 
  • Color Temp.2700K 
LED Replacement For
Please Select
Watts
Please Select
Initial Lumens
Please Select

Your Filters:

Clear All
SG_Brand
  • LEDNOVATION 
Select items to compareView Compare
2 Products
Compare /
Item #
Mfr.
Model #
LED Replacement For
Watts
Initial Lumens
Availability
Price
Qty
Please use Qty box to add item(s) to cart.
LEDE-A19-40-1-27D-IO
40W INC/9W-11W CFL
7
450

Limited Quantity Available

$23.18 / each

LED Light Bulb,A19,Med Screw,2700K,7W
Catalog Page #  NA

Clearance Price $23.18 / each

Price $29.00 / each

Technical Specs

  • Lamp ShapeA19
  • Overall Lamp ShapeA
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For40W INC/9W-11W CFL
  • Base TypeMedium Screw (E26)
  • Watts7
  • Color Temp.2700K
  • Initial Lumens450
LEDE-A19-60-1-27D-IO
60W INC/13W-15W CFL
10.5
810

Limited Quantity Available

$31.50 / each

LED Light Bulb,A19,Med Screw,2700K,10W
Catalog Page #  NA

Clearance Price $31.50 / each

Price $35.00 / each

Technical Specs

  • Lamp ShapeA19
  • Overall Lamp ShapeA
  • ItemLED Lamp
  • Dimmable / Non-DimmableNon-Dimmable
  • Lamp TypeA-Shape
  • LED Replacement For60W INC/13W-15W CFL
  • Base TypeMedium Screw (E26)
  • Watts10.5
  • Color Temp.2700K
  • Initial Lumens810