Skip Content

LED Light Bulb,A19,Med Screw,2700K,10W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. For more information call 1-800-GRAINGER (472-4643).

LED Light Bulb, A19, Med Screw, 2700K, 10W

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 40D457
  • Mfr. Model # LEDE-A19-60-1-27D-IO
  • UNSPSC # 39112102
  • Catalog Page # N/A
  • Shipping Weight 0.3 lbs.
Country of Origin Varies Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item LED Lamp
  • Overall Lamp Shape A
  • Lamp Shape A19
  • Lamp Type A-Shape
  • Dimmable / Non-Dimmable Non-Dimmable
  • Base Type Medium Screw (E26)
  • Watts 10.5
  • Voltage 120
  • LED Replacement For 60W INC/13W-15W CFL
  • Initial Lumens 810
  • Color Temp. 2700K
  • Light Color Soft White
  • CRI 93
  • Average Life 30,000 hr.
  • Max. Overall Length 4.5"
  • Lamp Dia. 2.36"
  • Beam Angle Omnidirectional
  • Lamp Designation LEDE-A19-60-1-27D-IO
  • Energy Star Compliant No
  • Standards Meets 2012 Lighting Legislation Energy Standards
  • Green Environmental Attribute Product Contributes to Reducing Energy Consumption
  • Green Certification or Other Recognition RoHS Compliant
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

Alternate Search Terms

Rated 1 out of 5 by 2reviewers.
Rated 1 out of 5 by Installed about a dozen of these at work as a test. We picked an area that no one goes into but we need to keep lit for safety reasons . After about 2 months we were sent back into this area and found that 2 of the 12 already failed. There were incandescent bulbs that were installed before these LED's still working. Tried to contact the mfg, but the phone is disconnected. October 17, 2014
Rated 1 out of 5 by Terrible product. Installed 2 in the spring and one does not work 4 months later. I thought the lamp would save me money over the life of the product but cost me. Back to CFL July 29, 2014
  • 2015-11-23 T19:28:13.888-06:00
  • bvseo_lps, prod_bvrr, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasreviews, tv_2, tr_2
  • loc_en_US, sid_40D457, prod, sort_default
1-2 of 2

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.