Skip Content

Headlamp,LED LENSER H7.2,250-20 Lm close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Headlamp, LED LENSER H7.2,250-20 Lm

Price $103.15 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 3YZV4
  • Mfr. Model # H7.2
  • UNSPSC # 39111702
  • Catalog Page # N/A
  • Shipping Weight 0.81 lbs.
Country of Origin ChinaCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHeadlamp
  • Battery SizeAAA
  • Number of Batteries4
  • Batteries IncludedYes
  • Battery Burn Time7/60hr.
  • Lumens250/20
  • Lamp TypeLED
  • Light Output ModesDimming
  • Body ColorBlack
  • Body MaterialPolycarbonate
  • Weight with Batteries5.82 oz.
  • Lens MaterialPolymethyl Metacrylate
  • Candle Power155 Lumens
  • Switch TypePush Button
  • MountingStrap
  • Number of Straps1
  • Beam Distance160/50m
  • Light Output250/20 lm
  • Water Penetration RatingIPX4
  • IncludesSheath

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.