Skip Content

 
Handheld Flashlight, LED close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Handheld Flashlight, LED


Technical Specs

  • ItemHandheld Flashlight 
  • Lamp TypeLED 
  • Body MaterialAluminum 
  • Body ColorBlack 
Battery Size
Please Select
Lumens
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

Clear All
SG_Brand
  • LEDLENSER 
Select items to compareView Compare
13 Products
Compare /
Product #
Mfr.
Model #
Battery Size
Lumens
Length
Price
Qty
Please use Qty box to add item(s) to cart.
P5.2
AA
140
4-1/2"

$78.60 / each

Enter location to check availability
Flashlight,LED LENSER P5.2,AA
Catalog Page #  NA

Price $78.60 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens140
  • Length4-1/2"
  • Body ColorBlack
P6.2
AA
200
6-1/2"

$138.05 / each

Enter location to check availability
Flashlight,LED LENSER P6.2,AA
Catalog Page #  NA

Price $138.05 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens200
  • Length6-1/2"
  • Body ColorBlack
P14.2
AA
320/50
7-3/4"

$179.75 / each

Enter location to check availability
Flashlight,LED LENSER P14.2,AA
Catalog Page #  NA

Price $179.75 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAA
  • Lumens320/50
  • Length7-3/4"
  • Body ColorBlack
P3BM
AAA
16
3-3/4"

$36.45 / each

Enter location to check availability
Flashlight,LED,Black,16 L,AAA
Catalog Page #  NA

Price $36.45 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens16
  • Length3-3/4"
  • Body ColorBlack
P2BM
AAA
16
3-3/4"

$42.10 / each

Enter location to check availability
Flashlight,LED,Black,16 L,AAA
Catalog Page #  NA

Price $42.10 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens16
  • Length3-3/4"
  • Body ColorBlack
P4BM
AAA
18
5-1/2"

$49.05 / each

Enter location to check availability
Flashlight,LED,Black,18 L,AAA
Catalog Page #  NA

Price $49.05 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens18
  • Length5-1/2"
  • Body ColorBlack
T7.2
AAA
320/40
5-1/4"

$180.00 / each

Enter location to check availability
Flashlight,LED LENSER T7.2,AAA
Catalog Page #  NA

Price $180.00 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens320/40
  • Length5-1/4"
  • Body ColorBlack
P7.2
AAA
320/40
5-1/4"

$175.00 / each

Enter location to check availability
Flashlight,LED LENSER P7.2,AAA
Catalog Page #  NA

Price $175.00 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens320/40
  • Length5-1/4"
  • Body ColorBlack
AAA
95
4-1/2"

$80.00 / each

Enter location to check availability
Flashlight,LED,Black,95 L,AAA
Catalog Page #  NA

Price $80.00 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAAA
  • Lumens95
  • Length4-1/2"
  • Body ColorBlack
AG13
15
2-2/3"

$40.00 / each

Enter location to check availability
Flashlight,LED,Black,15 L,AG13
Catalog Page #  NA

Price $40.00 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeAG13
  • Lumens15
  • Length2-2/3"
  • Body ColorBlack
P5R.2
CR14500
270/20
4-2/3"

$140.05 / each

Enter location to check availability
Flashlight,LED LENSER P5R.2,CR14500
Catalog Page #  NA

Price $140.05 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeCR14500
  • Lumens270/20
  • Length4-2/3"
  • Body ColorBlack
X21.2
D
1500/250
15-3/4"

$650.50 / each

Enter location to check availability
Flashlight,LENSER X21.2,1500/250 lm
Catalog Page #  NA

Price $650.50 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens1500/250
  • Length15-3/4"
  • Body ColorBlack
P17.2
D
450/50
12"

$182.25 / each

Enter location to check availability
Flashlight,LED LENSER P17.2,450/50lm
Catalog Page #  NA

Price $182.25 / each

Technical Specs

  • ItemHandheld Flashlight
  • Lamp TypeLED
  • Body MaterialAluminum
  • Battery SizeD
  • Lumens450/50
  • Length12"
  • Body ColorBlack
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More