Skip Content

Multi-Tool, Black Handle Color, Butterfly Opening Opening Action, Number of Tools: 6 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Tool, Black Handle Color, Butterfly Opening Opening Action, Number of Tools: 6

Price $30.65 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists


Ship to: 20001 (Change)


Invalid Zip Code

WASHINGTON branch 912

  • Item # 5YJY9
  • Mfr. Model # 831206
  • UNSPSC # 27112108
  • Catalog Page # 1132
  • Shipping Weight 0.25 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Tool
  • Handle ColorBlack
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools6
  • Number of Functions6
  • Length Open4"
  • Closed Length3"
  • FeaturesSpring-Action Scissors, 420HC Stainless Steel Knife Blade, Nail File, Flat/Phillips Screwdriver, Carabiner/Bottle Opener, Tweezers, Key Ring Attachment
  • MaterialStainless Steel
  • Tool AccessInternal
  • LockingYes
  • Sheath MaterialNylon
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.


Small and light enough to be carried in a pants pocket.
Larger center-opening tools are built for tough jobs.

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.