Skip Content

Multi-Tool, Black Handle Color, Butterfly Opening Opening Action, Number of Tools: 17 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Multi-Tool, Black Handle Color, Butterfly Opening Opening Action, Number of Tools: 17

Price $209.75 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4AND6
  • Mfr. Model # 830665
  • UNSPSC # 27112108
  • Catalog Page # N/A
  • Shipping Weight 0.087 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Multi-Tool
  • Handle Color Black
  • Opening Action Butterfly Opening
  • One-Hand Operation Yes
  • Number of Tools 17
  • Number of Functions 17
  • Length Open 6-7/8"
  • Closed Length 4"
  • Features Needle Nose Pliers, Regular Pliers, Wire Cutter, Hard-wire Cutters, Wire Stripper, 154CM Stainless Steel Knife, 420HC Straight/Serrated Knives, Spring-action Scissor, Saw, Wood/Metal File, Diamond-Coat File, Medium Screwdriver, Large Bit Driver, Small Bit Driver, Ruler (8"), Bottle Opener, Can Openers, Wire Stripper, Lanyard Ring, Replaceable Pocket Clip & Quick-release Lanyard ring
  • Material Stainless Steel Body, Aluminum Handle w/Scales
  • Tool Access External
  • Locking Yes
  • Blade Type Serrated
  • Sheath Material Nylon
  • Includes Square Drive #1 and #2, Eyeglass Screwdriver, Hex 5/32" and 9/64", Hex 1/8" and 7/64", Hex 3/32" and 5/64", Hex 1/16" and 0.050", Phillips #1-2 and 3/16" Screwdriver, Screwdriver 1/8" and Torx #15
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.

Alternate Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.