Skip Content

Wave Multi-Tool,Natural,17 Tools close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Wave Multi-Tool, Natural, 17 Tools

LEATHERMAN

Price: $122.25 / each

Please sign in or register to access lists

  • Item # 4ANE7
  • Mfr. Model # 830040
  • UNSPSC # 27112108
  • Catalog Page # 1102
  • Shipping Weight 0.073 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionButterfly Opening
  • One-Hand OperationYes
  • Number of Tools17
  • Number of Functions17
  • Length Open6-7/8"
  • Closed Length4"
  • FeaturesLocking Blades, Needle Nose Pliers, Regular Pliers, 420HC Stainless Steel Straight Knife, 420HC Stainless Steel Serrated Knife, Wire Cutter, Hard-wire Cutters, Saw, Spring-action Scissors, Wood/Metal File, Diamond-Coated Files, Medium Screwdriver, Large Bit Driver, Small Bit Driver, Rule(8"), Bottle Opener, Can Openers, Wire Stripper, Lanyard Ring
  • MaterialStainless Steel
  • Tool AccessExternal
  • LockingYes
  • Blade TypeClip Point
  • Sheath MaterialBlack Nylon
  • IncludesPhillips #1-2/Slot 3/16" Bit
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

Details

Multitools
Pocket
Small and light enough to be carried in a pants pocket.
Butterfly-Opening
Larger center-opening tools are built for tough jobs.
Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about Shaner is loaded.
Additional information about Shaner could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
We have a 9 piece bit kit which is our internal part #934925 and the 21 piece bit kit is part # 931014. We can get a quote for you on these by simply giving us a call.
800 472 4643

Thanks for using Ask & Answer.
1 year, 11 months ago
by
Read all my Q&A
 
Please wait while more information about ThomasP is loaded.
Additional information about ThomasP could not be loaded.
+1point
1out of 1found this answer helpful.
Was this helpful?helpful1unhelpful0
1 of 1
1 of 1