Skip Content

Charge TTI Multi-Tool,19 Tools,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Charge TTI Multi-Tool, 19 Tools, Nylon

LEATHERMAN

Price: $216.50 / each

Please sign in or register to access lists

  • 5.0 Stars
  • 5.0 of 5
  • 1 review
  • Write a Review
  • Ask & Answer
  • Item # 4AND9
  • Mfr. Model # 830667
  • UNSPSC # 27112108
  • Catalog Page # 1102
  • Shipping Weight 0.09 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionButterfly Opening
  • One-Hand OperationYes
  • Number of Tools19
  • Number of Functions19
  • Length Open6-7/8"
  • Closed Length4"
  • FeaturesNeedle Nose Pliers, Regular Pliers, Hard-wire Cutter, Wire Cutter, Crimper, Wire Stripper, S30V Stainless Steel Knife, 420HC Serrated Knife, Spring-action Scissors, Cutting Hook, Saw, Wood/Metal File, Diamond-Coat Files, Bit Drivers, Medium Screwdriver, Small Bit Driver, Large Bit Driver, Rule (8"), Bottle Opener, Can Opener, Lanyard Ring, Replaceable Pocket Clip & Quick-release Lanyard Ring
  • MaterialStainless Steel, Titanium Handle Scales
  • Tool AccessExternal
  • LockingYes
  • Blade TypeSerrated
  • Sheath MaterialNylon
  • IncludesSquare Drive #1 and #2, Eyeglass Screwdriver, Hex 5/32" and 9/64", Hex 1/8" and 7/64", Hex 3/32" and 5/64", Hex 1/16" and 0.050", Screwdriver 1/8" and Torx T15, Phillips #1-2 and 3/16" Screwdriver Bit
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

Details

Multitools
Pocket
Small and light enough to be carried in a pants pocket.
Butterfly-Opening
Larger center-opening tools are built for tough jobs.
Product content provided by supplier

Alternate Products


Rated 5 out of 5 by 1reviewer.
Rated 5 out of 5 by I carry and use this tool all the time. Well equiped and very tough. Small in size but has all the tools you need attached. Very nice Leatherman. September 6, 2012
1-1 of 1

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.