Skip Content

Mut Tactical Multi-Tool,16 Tools,Molle close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Mut Tactical Multi-Tool, 16 Tools, Molle

LEATHERMAN

Price: $220.75 / each

Please sign in or register to access lists

  • Item # 5YJX4
  • Mfr. Model # 850011
  • UNSPSC # 27112108
  • Catalog Page # 1102
  • Shipping Weight 1.05 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemTactical Multi-Tool
  • Handle ColorNatural
  • Opening ActionButterfly Opening
  • One-Hand OperationYes
  • Number of Tools16
  • Number of Functions16
  • Length Open7-1/2"
  • Closed Length5"
  • FeaturesNeedle Nose Pliers, Regular Pliers, 154CM Stainless Steel Replaceable Wire Cutters, 154CM Stainless Steel Replaceable Hard-wire Cutters, Stranded-wire Cutters, Electrical Crimper, Saw, 420HC Stainless Steel Combination Knife Blade, Hammer, Carbon Scraper, Cleaning Rod, Bit Driver, Cutting Hook, Disassembly Punch, Bolt Override Tool, 3/8 and 1/2" Wrench Accessory, Carabineer/Bottle Opener
  • MaterialStainless Steel
  • Tool AccessInternal
  • LockingYes
  • Sheath MaterialMolle
  • IncludesSheath, Phillips #1-2 and 3/16", Phillips #2 and 1/4" Screwdriver, Torx #15 and Hex 7/64"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

Details

Multitools
Pocket
Small and light enough to be carried in a pants pocket.

Product content provided by supplier

Alternate Products


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.