Skip Content

Squirt Ps4 Multi-Tool,Blue,9 Tools close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Squirt Ps4 Multi-Tool, Blue, 9 Tools

LEATHERMAN

Price: $47.05 / each

Please sign in or register to access lists

  • Item # 5YJY4
  • Mfr. Model # 831191
  • UNSPSC # 27112108
  • Catalog Page # 1102
  • Shipping Weight 0.27 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMulti-Tool
  • Handle ColorBlue
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools9
  • Number of Functions9
  • Length Open3-3/4"
  • Closed Length2-1/4"
  • FeaturesNeedle Nose Pliers, Regular pliers, Wire Cutter, 420HC Stainless Steel Knife Blade, Scissors, Wood/Metal File, Medium and Flat/Phillips Screwdrivers, Bottle Opener, Key Ring Attachment
  • MaterialStainless Steel Body, Aluminum Handle w/Scales
  • Tool AccessInternal
  • LockingYes
  • Sheath MaterialNot Included
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.