Skip Content

Rebar Multi-Tool,17 Tools,Nylon close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Rebar Multi-Tool, 17 Tools, Nylon

LEATHERMAN

Price: $72.05 / each

Please sign in or register to access lists

  • Item # 19T219
  • Mfr. Model # 831547
  • UNSPSC # 27112108
  • Catalog Page # N/A
  • Shipping Weight 0.656 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemMulti-Tool
  • Handle ColorNatural
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools17
  • Number of Functions17
  • Length Open6-1/4"
  • Closed Length4"
  • FeaturesNeedle Nose Pliers, Regular Pliers, Replaceable Wire Cutters, Replaceable Hard-Wire Cutters, Electrical Crimper, 420HC Stainless Steel Knife, 420HC Stainless Steel Serrated Knife, Wood/Metal File, Saw, Small Screwdriver, Large Screwdriver, Phillips Screwdriver, Awl with Thread Loop, Ruler (8"), Bottle Opener, Can Opener, Wire Stripper, Lanyard Ring
  • MaterialStainless Steel
  • Tool AccessInternal
  • LockingYes
  • Blade TypeSerrated
  • Sheath MaterialNylon
  • IncludesSheath, Lanyard Ring
How can we improve our Product Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.