Skip Content

Juice S2,MultiTool,Needlenose,Leatherman close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Juice S2, MultiTool, Needlenose, Leatherman

Price: NA

Item no longer available
Some discontinued items may be available through your local branch.
  • Item # 8PHR2
  • Mfr. Model # 70202001K
  • UNSPSC # 27112108
  • Catalog Page # N/A
  • Shipping Weight 0.32 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Tool
  • Handle ColorFlame Orange
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools12
  • Number of Functions12
  • Length Open2-5/8"
  • Closed Length3-1/4"
  • FeaturesNeedle Nose Pliers, Regular Pliers, 420HC Stainless Steel Clip Point Knife, Wire Cutters, Hard-wire Cutters, Extra-small Screwdriver, Small Screwdriver, Medium/Large Screwdriver, Phillips Screwdriver, Spring-action Scissors, Bottle Opener, Can Opener, Lanyard Ring
  • MaterialStainless Steel Body, Aluminum Handle
  • Tool AccessExternal
  • LockingNo
  • Blade TypeClip Point
  • Sheath MaterialNot Included
  • IncludesLanyard Ring

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.