Skip Content

Multi-ToolGray Handle Color, Butterfly Opening Opening Action, Number of Tools: 13 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Multi-ToolGray Handle Color, Butterfly Opening Opening Action, Number of Tools: 13

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available

  • Item # 4ANJ3
  • Mfr. Model # 70108001K
  • UNSPSC # 27112108
  • Catalog Page # N/A
  • Shipping Weight 0.048 lbs.
Country of Origin Not AvailableCountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Tool
  • Handle ColorGray
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools13
  • Number of Functions14
  • Length Open5-13/16"
  • Closed Length3-1/4"
  • FeaturesNeedle Nose Pliers, Regular Pliers, 420HC Stainless Steel Straight Knife, Hard Wire Cutter, Wire Cutter, Extra Small Screwdriver, Small Screwdriver, Medium/Large Screwdriver, Phillips Screwdrivers, Bottle Opener, Can Openers, Corkscrew with Assist, Lanyard Ring
  • MaterialStainless Steel Body, Aluminum Handle
  • Tool AccessExternal
  • LockingNo
  • Sheath MaterialNot Included
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

  • This item is restricted for international sale.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.