Skip Content

Crunch Locking Plier Multi-Tool,15 Tool close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Crunch Locking Plier Multi-Tool, 15 Tool

LEATHERMAN

Price: $134.55 / each

Please sign in or register to access lists

  • Item # 4ANE6
  • Mfr. Model # 68010203K
  • UNSPSC # 27112115
  • Catalog Page # 1102
  • Shipping Weight 0.059 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemLocking Plier Multi-Tool
  • Handle ColorNatural
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools15
  • Number of Functions15
  • Length Open6-1/4"
  • Closed Length4"
  • Features420HC Stainless Steel Sheep foot Serrated Knife, Locking Pliers, Regular Pliers, Wire Cutters, Hard-wire Cutters, Wire Stripper, Small Screwdriver, Medium Screwdriver, Large Screwdriver, Phillips Screwdriver, Wood/Metal File, Bottle Opener, Ruler(8"), 1/4" Hex Bit Driver In-handle Adjustment Screw Slot, Pin Vice, Lanyard Ring
  • MaterialStainless Steel
  • Tool AccessInternal
  • LockingYes
  • Blade TypeSerrated
  • Sheath MaterialNylon
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.