Skip Content

Charge TTI Multi-Tool,19 Tool,Leather close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Charge TTI Multi-Tool, 19 Tool, Leather

Price $207.50 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9GZE4
  • Mfr. Model # 830682
  • UNSPSC # 27112108
  • Catalog Page # N/A
  • Shipping Weight 0.75 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemMulti-Tool
  • Handle ColorSilver/Black
  • Opening ActionButterfly Opening
  • One-Hand OperationNo
  • Number of Tools19
  • Number of Functions19
  • Length Open2-7/8"
  • Closed Length4"
  • FeaturesS30V(R) Stainless Steel Clip Point Knife , 420HC Sheep foot Serrated Knife, Needle Nose Pliers, Regular Pliers, Wire Cutters, Hard-wire Cutters, Wire Stripper, Wire Crimper, Large Screwdrivers, Large Bit Driver, Small Bit Driver, Scissors, Wood/Metal File, Diamond-coated File, Saw, Bottle Opener, Can Opener, Ruler(8"), Lanyard Ring, Fixed and Quick Release Lanyard Rings, Removable Pocket Clip
  • MaterialStainless Steel Body, Titanium Handle w/Scales
  • Tool AccessExternal
  • LockingYes
  • Blade TypeClip Point/Serrated w/Cutting Hook
  • Sheath MaterialLeather
  • IncludesPhillips and Flat Tip Eyeglasses Screwdriver Bit, Phillips #1-2 and 3/16" Screwdriver Bit, Torx #15 and Screwdriver 1/8" Bit, Robertson #1 and #2 Bit, Hex 5/32" and 9/64" Bit, Hex 1/8" and 7/64" Bit, Hex 3/32" and 5/64" Bit, Hex 1/16" and 0.050"
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item has been restricted from sale in the following countries: United Arab Emirates, Austria, Australia, Belgium, Switzerland, Costa Rica, Czech Republic, Germany, Denmark, Estonia, Spain, Finland, France, United Kingdom, Greece, Croatia, Hungary, Ireland, Israel, Iceland, Italy, Japan, South Korea, Luxembourg, Malaysia, Netherlands, Norway, New Zealand, Poland, Portugal, Russian Federation, Saudi Arabia, Sweden, Singapore, Slovenia, Slovakia, Thailand, Taiwan, Ukraine, Bolivarian Republic of Venezuela and South Africa.

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.

Product Q&A

(1 Question : 1 Answer)

Ask your questions. Share your answers.

 
 
« Back
 
 
One of my bits broke, I was wanting to purchase replacement bits, or another bit set.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Rufino is loaded.
Additional information about Rufino could not be loaded.
0points
0out of 0found this question helpful.
Was this helpful?helpful0unhelpful0
1 Person needs an answerI have this question too

Answers

Answer: 
You will need to contact us for warranty Information on this item.

Thank you for using Grainger Ask & Answer.
1 year, 2 months ago
by
Read all my Q&A
 
Please wait while more information about Stix is loaded.
Additional information about Stix could not be loaded.
0points
0out of 0found this answer helpful.
Was this helpful?helpful0unhelpful0
  • 2015-05-22T19:58:52.664-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9GZE4, prod, sort_default
1 of 1
  • 2015-05-22T19:58:52.666-05:00
  • bvseo_lps, prod_bvqa, vn_prr_5.6
  • cp-1, bvpage1
  • co_hasquestionsanswers
  • loc_en_US, sid_9GZE4, prod, sort_default
1 of 1