Skip Content

Pike Pole,Drywall Hook,Fiberglass,36 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Pike Pole, Drywall Hook, Fiberglass, 36 In.

Price $167.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 5HYE5
  • Mfr. Model # DBO-3DH-D
  • UNSPSC # 46191605
  • Catalog Page # 2343
  • Shipping Weight 5.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Pike Pole, Dog Bone
  • Head Type 3 Tooth, Drywall Hook
  • Handle Material Hi-Viz Orange Fiberglass
  • Handle Length 36"
  • Head Material Steel
  • Handle Design D
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



The drywall hook is designed to remove all types of drywall and can be used to remove plaster, sheet metal, and wood. Dog-bone, I-beam pole helps provide maximum strength with less weight. Head is high-carbon steel. Reflective striping and high-visibility colors help you locate the tool in smoky and low light conditions. The head and aluminum D-grip handle are bonded to the pole with a strong, 2-part epoxy.

Alternate Products

Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.