Skip Content

Pike Pole,Drywall Hook,Fiberglass,36 In. close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Pike Pole, Drywall Hook, Fiberglass, 36 In.

Price $139.10 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: 08854 (Change)

Go

Invalid Zip Code

SOUTH PLAINFIELD branch 523

  • Item # 5HYD3
  • Mfr. Model # PLL-3DH-D
  • UNSPSC # 46191605
  • Catalog Page # 2343
  • Shipping Weight 5.67 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemPike Pole, Round
  • Head Type3 Tooth, Drywall Hook
  • Handle MaterialHi-Viz Lime Fiberglass
  • Handle Length36"
  • Head MaterialSteel
  • Handle DesignD
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

This drywall hook is designed to remove all types of drywall, but it can also be used on other materials such as wood, plaster, and sheet metal. The pole is hollow pultruded fiberglass for long life. The high-visibility color with reflective striping helps you locate the tool in smoky and low light conditions. The head and aluminum D-grip handle are bonded to the pole with strong, 2-part epoxy.

Alternate Products

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.