Skip Content

Portable Gas Heater,Dual Fuel,350000BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

This item has been discontinued and is unavailable for purchase. Check the Alternate Products selection below for options. For more information call 1-800-GRAINGER (472-4643).

Portable Gas Heater, Dual Fuel, 350000BtuH

Price: NA

Activate Now

to save with

Select AdvantageSM

Item no longer available


  • Item # 16W289
  • Mfr. Model # TS350DSND210129
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 320.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction/Tent Gas-Fired Heaters

• 120V
Provide quiet operation with fuel-efficient direct-fired design. Feature a 20-ft. remote start thermostat, totally enclosed flame, airflow safety devices, and enclosed electronics. 12-ft. extendable ducting available for all models. Designed with dependable, electronic spark ignition. Easy to transport with lift handles and heavy-duty wheels.
CSA Certified.

View More

Technical Specs

  • Item Ductable Tent Portable Gas Heater
  • Gas Type NG
  • BtuH Output 350,000
  • Min. Cylinder Size None
  • Heating Area 8000 sq. ft.
  • Fuel Rate 350 cu. ft./hr.
  • Amps AC 9
  • Voltage 120
  • Built-In Thermostat Yes
  • Height 32-7/8"
  • Width 22-1/3"
  • Length 48"
  • Air Flow 2600 cfm
  • Hz 60
  • Features Ductable, Direct Fired, Enclosed Flame, Electronic Spark Ignition, Self Diagnostic Service Saver, Vent Mode for Simply Circulating Air
  • Safety Features Enclosed Flame, Air Proving Switch, (2) High Limit Switches, Gas Control Valve
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.