Skip Content

Portable Gas Heater,LP,80000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Gas Heater, LP, 80000 BtuH

Price $1,692.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 16W283
  • Mfr. Model # TS080ASPN220097
  • UNSPSC # 40101819
  • Catalog Page # 3842
  • Shipping Weight 78.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Construction/Tent Gas-Fired Heaters

• 120V
Provide quiet operation with fuel-efficient direct-fired design. Feature a 20-ft. remote start thermostat, totally enclosed flame, airflow safety devices, and enclosed electronics. 12-ft. extendable ducting available for all models. Designed with dependable, electronic spark ignition. Easy to transport with lift handles and heavy-duty wheels.
CSA Certified.

View More

Technical Specs

  • Item Ductable Tent Portable Gas Heater
  • Gas Type LP
  • BtuH Output 80,000
  • Min. Cylinder Size 100 lb.
  • Heating Area 2000 sq. ft.
  • Fuel Rate 3.7 lb./hr.
  • Amps AC 1.5
  • Voltage 120
  • Built-In Thermostat Yes
  • Height 22"
  • Width 13-1/2"
  • Length 29-1/2"
  • Air Flow 450 cfm
  • Hz 60
  • Features Ductable, Direct Fired, Enclosed Flame, Electronic Spark Ignition, Self Diagnostic Service Saver, Vent Mode for Simply Circulating Air
  • Safety Features Enclosed Flame, Air Proving Switch, (2) High Limit Switches, Gas Control Valve and P.O.L. Valve
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

TS080GSPD220096

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.