Skip Content

Portable Gas Heater,LP,40-225,000 BtuH close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Portable Gas Heater, LP, 40-225,000 BtuH

Price $208.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 16W292
  • Mfr. Model # CV225CZPD110094
  • UNSPSC # 40101819
  • Catalog Page # 4289
  • Shipping Weight 19.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Convection Portable Gas Heater
  • Gas Type LP
  • BtuH Output 40,000 to 225,000
  • Min. Cylinder Size 100 lb.
  • Heating Area 5000 sq. ft.
  • Fuel Rate 10.2 lb./hr.
  • Voltage 120
  • Built-In Thermostat No
  • Height 25"
  • Width 15"
  • Length 16-1/2"
  • Air Flow 1000 cfm
  • Hz 60
  • Features Piezo Pilot Ignition, Enclosed Stainless Steel Burner, One Piece Barrel, Adjustable Output Control
  • Safety Features Pilot Safety Gas Control Valve, P.O.L. Valve
  • Manufacturers Warranty Length 1 yr.
  • Standards CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.


Lightweight heater requires no electricity for operation, heats open areas quickly, and is for use in well-ventilated or outdoor areas. Corrosion resistant. Gas tank not included.

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.