Skip Content

Electric Patio Heater,120V,1500 Watts close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Electric Patio Heater, 120V, 1500 Watts

LAVA HEAT ITALIA

Price: $498.25 / each

Please sign in or register to access lists

Check Availability
Product ships within 10 business days from supplier
  • Item # 21HF26
  • Mfr. Model # 851270003860
  • UNSPSC # 40101819
  • Catalog Page # N/A
  • Shipping Weight 57.0 lbs.
Country of Origin ChinaCountry of Origin is subject to change.

Technical Specs

  • ItemElectric Patio Heater
  • Heater TypeInfrared
  • Oscillating/Non-OscillatingNon-Oscillating
  • Voltage120
  • Watts1500
  • Height68"
  • Width30"
  • Depth30"
  • Hz60
  • Phase1
  • Amps AC15
  • kW1.5
  • BtuH Output10,000
  • Cord Length6 ft.
  • NEMA Plug Configuration5-15P
  • ColorStainless Steel
  • Number of Heat Settings3
  • FeaturesQuick Assembly, 24" Diameter Adjustable Table, 30" Reflector, Wheel Kit, Weighted Base, Adjustable Height
  • Safety FeaturesTimer, Weighted Base, Tip-Over Switch
  • Manufacturers Warranty Length3 yr.
How can we improve our Product Specifications?

Compliance and Restrictions

None

Alternate Search Terms


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.