Skip Content

 
Cap close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Cap

Technical Specs

  • Fittings Sub-Category Caps 
  • Item Cap 
  • Body Material PVC 
  • Schedule 40 
  • For Drinking Water Applications Low Lead Compliant 
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant 
Pipe Size
Please Select
Connection Type
Please Select
Length
Please Select
Product availability based on selecting either shipping or pick up and a location. Dismiss

Your Filters:

No Filters Selected
Select items to compare View Compare
21 Products
Compare /
Item #
Mfr.
Model #
Pipe Size
Connection Type
Length
Price
Qty
Please use Qty box to add item(s) to cart.
448005
1/2"
FNPT
1.08"

$0.72 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.72 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1/2"
  • Connection Type FNPT
  • Length 1.08"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447005BC
1/2"
Socket
1.18"

$0.36 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.36 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1/2"
  • Connection Type Socket
  • Length 1.18"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
448007
3/4"
FNPT
1.10"

$0.84 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.84 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 3/4"
  • Connection Type FNPT
  • Length 1.10"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447007BC
3/4"
Socket
1.26"

$0.40 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.40 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 3/4"
  • Connection Type Socket
  • Length 1.26"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
448010
1"
FNPT
1.24"

$1.13 / each

Enter location to check availability
Catalog Page #  3498 

Price $1.13 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1"
  • Connection Type FNPT
  • Length 1.24"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447010BC
1"
Socket
1.71"

$0.56 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.56 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1"
  • Connection Type Socket
  • Length 1.71"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
448012
1-1/4"
FNPT
1.52"

$1.48 / each

Enter location to check availability
Catalog Page #  3498 

Price $1.48 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/4"
  • Connection Type FNPT
  • Length 1.52"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447012
1-1/4"
Socket
1.73"

$0.86 / each

Enter location to check availability
Catalog Page #  3498 

Price $0.86 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/4"
  • Connection Type Socket
  • Length 1.73"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
448015
1-1/2"
FNPT
1.56"

$1.52 / each

Enter location to check availability
Catalog Page #  3498 

Price $1.52 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/2"
  • Connection Type FNPT
  • Length 1.56"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447015
1-1/2"
Socket
1.65"

$1.01 / each

Enter location to check availability
Catalog Page #  3498 

Price $1.01 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 1-1/2"
  • Connection Type Socket
  • Length 1.65"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
448020
2"
FNPT
1.76"

$2.23 / each

Enter location to check availability
Catalog Page #  3498 

Price $2.23 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 2"
  • Connection Type FNPT
  • Length 1.76"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447020BC
2"
Socket
2.16"

$1.12 / each

Enter location to check availability
Catalog Page #  3498 

Price $1.12 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 2"
  • Connection Type Socket
  • Length 2.16"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
448025
2-1/2"
FNPT
2.56"

$2.73 / each

Enter location to check availability
Catalog Page #  3498 

Price $2.73 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 2-1/2"
  • Connection Type FNPT
  • Length 2.56"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447025
2-1/2"
Socket
3.04"

$2.57 / each

Enter location to check availability
Catalog Page #  3498 

Price $2.57 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 2-1/2"
  • Connection Type Socket
  • Length 3.04"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
448030
3"
FNPT
3.15"

$3.07 / each

Enter location to check availability
Catalog Page #  3498 

Price $3.07 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 3"
  • Connection Type FNPT
  • Length 3.15"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447030
3"
Socket
3.15"

$2.67 / each

Enter location to check availability
Catalog Page #  3498 

Price $2.67 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 3"
  • Connection Type Socket
  • Length 3.15"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
448040
4"
FNPT
2.63"

$5.57 / each

Enter location to check availability
Catalog Page #  3498 

Price $5.57 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 4"
  • Connection Type FNPT
  • Length 2.63"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447040
4"
Socket
3.50"

$5.35 / each

Enter location to check availability
Catalog Page #  3498 

Price $5.35 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 4"
  • Connection Type Socket
  • Length 3.50"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447050
5"
Socket
4.50"

$9.88 / each

Enter location to check availability
Catalog Page #  3498 

Price $9.88 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 5"
  • Connection Type Socket
  • Length 4.50"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447060
6"
Socket
5.35"

$12.71 / each

Enter location to check availability
Catalog Page #  3498 

Price $12.71 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 6"
  • Connection Type Socket
  • Length 5.35"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
447080
8"
Socket
6.82"

$32.10 / each

Enter location to check availability
Catalog Page #  3498 

Price $32.10 / each

Technical Specs

  • Fittings Sub-Category Caps
  • Item Cap
  • Body Material PVC
  • Schedule 40
  • Pipe Size 8"
  • Connection Type Socket
  • Length 6.82"
  • For Drinking Water Applications Low Lead Compliant
  • For Drinking Water Applications in CA, VT, MD, LA Certified Low Lead Compliant
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More