Skip Content

Adapter,Insert x MNPT,1/2 In,PVC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Adapter, Insert x MNPT, 1/2 In, PVC

LASCO

Price: $1.23 / each

Please sign in or register to access lists

  • Item # 6MM79
  • Mfr. Model # 1436-005
  • UNSPSC # 40141719
  • Catalog Page # 3919
  • Shipping Weight 0.04 lbs.
Country of Origin USACountry of Origin is subject to change.

Technical Specs

  • ItemAdapter
  • Body MaterialPVC
  • Pipe Size1/2"
  • Connection TypeInsert x MNPT
  • Max. Pressure200 psi@72 Degrees F
  • ColorGray
  • Max. Temp.140 Degrees F
  • StandardsASTM D26098, ASTM D1784 Standard, NSF 51, 61 Listed
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This product has been certified by a third party to be compliant with the “Safe Drinking Water Act” requirements for low lead in potable (human consumption - drinking and cooking) and non-potable water applications (non-human consumption).


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.