Skip Content

Data Logger close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Data Logger

Price $147.35 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 9DLC8
  • Mfr. Model # EL-USB-2-LCD
  • UNSPSC # 20122903
  • Catalog Page # N/A
  • Shipping Weight 0.23 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The LASCAR standalone data logger measures and stores humidity, temperature, and dew point readings. Using the supplied software and USB interface, readings can be graphed, printed, and exported to other applications. Status indication via red and green LEDs. Immediate, delayed, and push-to-start logging. Includes battery and software.

View More

Technical Specs

  • Item Data Logger
  • Type Temperature, Humidity and Dew Point
  • Temp. Range (F) -31 to 176 Degrees
  • Accuracy 1 Degrees F (Temperature), 3 (between 20% RH and 80% RH) (RH), 2 (between 40% RH and 100% RH at 25 Degrees C) (Dew Point)
  • Battery Life 1 Year
  • Digital Readout LCD
  • Interface USB
  • Includes Lithium Battery
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Hazardous material - General

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.