Skip Content

Hazardous Location LED Fixture,300W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hazardous Location LED Fixture, 300W

Price $7,649.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 20LN58
  • Mfr. Model # HAL-PRM-300W-LED
  • UNSPSC # 39111902
  • Catalog Page # N/A
  • Shipping Weight 67.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Hazardous Location LED Fixture
  • Fixture Type Hazardous Location
  • Lamp Type LED
  • Lamp Quantity 0
  • Fixture Wattage 300
  • Voltage 120/277VAC
  • Description/Special Features Wide Area Flood Light
  • Ambient Temp. Range -40 Degrees to 65 Degrees C
  • Housing Material Copper-Free Aluminum
  • Housing Finish Powder Coated
  • Lens Material Tempered Glass
  • Finish Brown
  • Mounting Adjustable U-Bracket
  • Length 17-49/64"
  • Height 19-3/4"
  • Includes Adjustable U-Bracket Mount
  • Width 9-1/8"
  • Standards UL 844 Class 1 Div 2 Groups A,B,C,D; Class 1, Zone 2 Groups IIC, IIB, IIA; UL1598A; Nema 3, 4X; IP66
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.