Skip Content

Hazardous Location Fixture,T5HO,108W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Hazardous Location Fixture, T5HO, 108W

Price $1,989.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20LN08
  • Mfr. Model # HALSS-48-2L-T5HO-PND
  • UNSPSC # 39111901
  • Catalog Page # 720
  • Shipping Weight 34.9 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemHazardous Location Lighting Fixtures
  • Fixture TypeHazardous Location
  • Lamp TypeFluorescent
  • Lamp Quantity2
  • Lamp DesignationT5HO
  • Lamp Watts54
  • Fixture Wattage108
  • Voltage120/277VAC
  • Description/Special FeaturesAdjustable Angle Mount Class 1 Div 2, 50,000 hr. LED Life, Rig Light
  • Lamp IncludedYes
  • Ambient Temp. Range-20 Degrees to 70 Degrees C
  • Housing Material304 Stainless Steel
  • Housing FinishStainless Steel
  • Lens MaterialAcrylic
  • FinishStainless Steel
  • MountingPendant
  • Length54-21/32"
  • Height6-27/64"
  • IncludesT5HO Bulbs, Pendant Mount Brackets, 3/4" NPT Hub Size
  • Width9-49/64"
  • StandardsUL 844 Class 1 Div 2 Groups A,B,C,D, UL 1598A Marine, cUL Listed for Canada, T4 Temp, Meets USCG Specs
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Details

Designed for indoor and outdoor general and task lighting of Class 1 Division 2 Groups A, B, C, and D hazardous and nonhazardous wet locations. Use where flammable gases and vapors or combustible dusts may be present. Lamp included.


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.