Skip Content

Hazardous Location Fixture,T5HO,72W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hazardous Location Fixture, T5HO, 72W

Price $1,051.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20LM82
  • Mfr. Model # HALP-24-3L-T5HO-SFC
  • UNSPSC # 39111901
  • Catalog Page # 597
  • Shipping Weight 12.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for indoor and outdoor general and task lighting of Class 1 Division 2 Groups A, B, C, and D hazardous and nonhazardous wet locations. Use where flammable gases and vapors or combustible dusts may be present. Lamp included.

View More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Hazardous Location
  • Lamp Type Fluorescent
  • Lamp Quantity 3
  • Lamp Designation T5HO
  • Lamp Watts 24
  • Fixture Wattage 72
  • Voltage 120/277VAC
  • Description/Special Features Wide Area Beam Spread, Class 1 Div 2, T8
  • Lamp Included Yes
  • Ambient Temp. Range -20 Degrees to 70 Degrees C
  • Housing Material Fiberglass/Polyester
  • Housing Finish White
  • Lens Material Acrylic
  • Finish White
  • Mounting Surface or Suspended
  • Length 25-7/8"
  • Height 5-13/64"
  • Includes T5HO Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets, 3/4" NPT Hub Size
  • Width 7-31/32"
  • Standards UL 844 Class 1 Div 2 Groups A,B,C,D; UL 1598A Marine; cUL listed for Canada; T4 Temp; Meets USCG Specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.