Skip Content

Hazardous Location Fixture,T8-LED,28W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Hazardous Location Fixture, T8-LED, 28W

Price $2,969.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20LM52
  • Mfr. Model # HAL-EMG-24-2L-LED-SFC
  • UNSPSC # 39111902
  • Catalog Page # 597
  • Shipping Weight 19.2 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed for indoor and outdoor general and task lighting of Class 1 Division 2 Groups A, B, C, and D hazardous and nonhazardous wet locations. Use where flammable gases and vapors or combustible dusts may be present. Lamp included.

View More

Technical Specs

  • Item Hazardous Location Lighting Fixtures
  • Fixture Type Hazardous Location
  • Lamp Type LED
  • Lamp Quantity 2
  • Lamp Designation T8-LED, 2FT
  • Lamp Watts 14
  • Suggested Lamp Item No. LEDT-14W-V1
  • Fixture Wattage 28
  • Voltage 120/277VAC
  • Description/Special Features Vibration Resistant, 50,000 hr. LED Life, Rig Light, 2-in-1 with Emergency Battery
  • Lamp Included Yes
  • Ambient Temp. Range -40 Degrees to 50 Degrees C
  • Housing Material Copper-Free Aluminum
  • Housing Finish Gray
  • Lens Material Acrylic
  • Finish Gray
  • Mounting Surface or Suspended
  • Length 27-15/16"
  • Height 9-7/64"
  • Includes LED Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets, Emergency Ballast, 3/4" NPT Hub Size
  • Width 7-1/32"
  • Standards UL 844 Class 1 Div 2 Groups A,B,C,D; UL 1598A Marine; cUL listed for Canada; T4 Temp; UL 924; Meets USCG Specifications
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.