Skip Content

Explosion Proof Lighting,T8,128W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
How can we improve our Product Images?

Explosion Proof Lighting, T8,128W

Price $4,555.00 / each

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20LM09
  • Mfr. Model # EPL-EMG-48-4L-T8-SFC
  • UNSPSC # 39111901
  • Catalog Page # N/A
  • Shipping Weight 99.5 lbs.
Country of Origin USACountry of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • ItemExplosion Proof Lighting
  • Fixture TypeExplosion Proof
  • Lamp TypeFluorescent
  • Lamp Quantity4
  • Lamp DesignationT8, 4FT
  • Lamp Watts32
  • Fixture Wattage128
  • Voltage120/277VAC
  • Description/Special FeaturesPaint Spray Booth, Gas and Dust Explosion Proof, 50,000 hr. LED Life, Emergency Battery
  • Lamp IncludedYes
  • Ambient Temp. Range-40 Degrees to 50 Degrees C
  • Housing MaterialCopper-Free Aluminum
  • Housing FinishGray/White
  • Lens MaterialTempered Borosilicate
  • FinishGray
  • MountingSurface or Suspended
  • Length52-17/64"
  • Height9-53/64"
  • IncludesT8 Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets, Emergency Ballast, 1/2" NPT Hub Size
  • Width25-15/64"
  • StandardsUL 844 Class 1 Div 1 Groups C,D, Class 2 Div 1 and 2 Groups E,F,G, Class 1 Div 2 Groups A,B,C,D, Paint Spray Booth - UL 1598A Wet Location - T6 Temp - cUL Listed for Canada, UL 924, Meets USCG Specs

Compliance and Restrictions

None


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.