Skip Content

Explosion Proof Lighting,T5HO,216W close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Explosion Proof Lighting, T5HO, 216W

Price $4,573.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 20LM05
  • Mfr. Model # EPL-48-4L-T5HO-SFC
  • UNSPSC # 39111901
  • Catalog Page # N/A
  • Shipping Weight 86.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Explosion Proof Lighting
  • Fixture Type Explosion Proof
  • Lamp Type Fluorescent
  • Lamp Quantity 4
  • Bulb Designation T5HO, 4FT
  • Lamp Watts 54
  • Fixture Wattage 216
  • Voltage 120/277VAC
  • Description/Special Features Paint Spray Booth, Gas and Dust Explosion Proof, T5HO Efficiency
  • Lamp Included Yes
  • Ambient Temp. Range -20 Degrees to 70 Degrees C
  • Housing Material Copper-Free Aluminum
  • Housing Finish Gray/White
  • Lens Material Tempered Borosilicate
  • Finish Gray
  • Mounting Surface or Suspended
  • Length 52-17/64"
  • Height 9-53/64"
  • Includes T5HO Bulbs, Wall/Ceiling/Flat Surface Mounting Brackets, 1/2" NPT Hub Size
  • Width 25-15/64"
  • Standards UL 844 Class 1 Div 1 Groups C,D, Class 2 Div 1 and 2 Groups E,F,G, Class 1 Div 2 Groups A,B,C,D, Paint Spray Booth - UL 1598A Wet Location - T6 Temp - cUL Listed for Canada, Meets USCG Specs
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.