Skip Content

20 gal. Landmark Series®, Brown, Polycarbonate, Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

20 gal. Landmark Series®, Brown, Polycarbonate, Trash Can

Price $670.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.

Save

Invalid Zip Code

Go

Ship to: (Change)

Go

Invalid Zip Code

  • Item # 4KFR4
  • Mfr. Model # FG396700SBLE
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 31.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Rubbermaid Commercial Landmark Series® square trash can is designed with a funnel top ideal for indoor and outdoor areas, including lobbies and hallways. Combining style with functionality, this garbage can has a hefty build, providing sturdiness and durability in any environment. Funnel top for hands-free disposal. UV stabilizer help maximize life in outdoor settings. Includes a leakproof rigid plastic liner. Add decorative panels (Nos. 5M857 and 5M858, sold separately) to enhance your environment.

View More

Technical Specs

  • Item Trash Can
  • Capacity 20 gal.
  • Color Brown
  • Material Polycarbonate
  • Finish UV Protectant
  • Length 21"
  • Width 21"
  • Height 30-1/2"
  • Shape Square
  • Top Funnel
  • Optional Liner 3569
  • Standards ADA Compliant
  • Includes Rigid Plastic Liner, Panels Sold Separately
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Product availability based on selecting either shipping or pick up and a location. Dismiss

Replacement Parts

Need help finding replacement parts? Please use the list below or call 1-800-GRAINGER (472-4643)

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.