Skip Content

35 gal. Square, Brown, Ash/Trash Can close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

35 gal. Square, Brown, Ash/Trash Can

Price $926.00 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Confirm ZIP Code to determine availability.


Invalid Zip Code


Ship to: (Change)


Invalid Zip Code

  • Item # 4KFR1
  • Mfr. Model # FG397100SBLE
  • UNSPSC # 47121702
  • Catalog Page # N/A
  • Shipping Weight 43.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item Ash/Trash Can
  • Capacity 35 gal.
  • Color Brown
  • Material Polycarbonate
  • Finish UV Protectant
  • Length 26"
  • Width 26"
  • Height 30-1/2"
  • Shape Square
  • Top Funnel
  • Optional Liner 3958
  • Standards ADA Compliant
  • Includes Rigid Plastic Liner, Panels Sold Separately
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions



Use the Rubbermaid Commercial Landmark Series® classic ash/trash can year-round, in indoor and outdoor areas. This cigarette/trash can features a dome top with hands-free disposal on 4 sides, large trash capacity, and an ashtray for smoking management. Break-resistant polycarbonate receptacle has a convenient hinged top and stay-open strap for easy maintenance and access to the rigid plastic liner. UV stabilizers minimize fading and discoloring. Add compatible aggregate panels (Nos. 5M857 and 5M858, sold separately) to enhance your environment.

Product availability based on selecting either shipping or pick up and a location. Dismiss

Repair Parts

Displaying repair parts for model:
  • FG397100SBLE

Alternate Products

Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.